Motion
PF2W201-MA4C
CONTROLLER, WATER
MI ITEM #09672444
MFR #PF2W201-MA4C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONTROLLER, WATER
MI ITEM #09672444
MFR #PF2W201-MA4C

Mfr description
PF2W201-MA4C CONTROLLER, WATER
  • Flow ranges are compatible with the selected sensor type
  • Power supply voltage: 12-24 VDC
  • Switch output modes: Hysteresis, window comparator, accumulation set point, accumulation pulse
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    122 g

Details

  • Country of Origin
    JP
  • Series
    PF2W

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)