Motion
PF2W201-MB4C
CONTROLLER, WATER
MI ITEM #09672445
MFR #PF2W201-MB4C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONTROLLER, WATER
MI ITEM #09672445
MFR #PF2W201-MB4C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PF2W201-MB4C CONTROLLER, WATER
  • Flow ranges are compatible with the selected sensor type
  • Power supply voltage: 12-24 VDC
  • Switch output modes: Hysteresis, window comparator, accumulation set point, accumulation pulse
  • Accumulated flow range: 999,999 L or ft³
  • Accuracy: ±5% F.S.
  • Repeatability: ±3% F.S.

Specifications

  • Country of Origin
    JP
  • Series
    PF2W
  • Weight
    122 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text