Overview
Mfr description
PF3W520-03-1 3-COLOR DIGITAL FLOW
- Flow ranges (lpm): 0.5-4, 2-16, 5-40, 10-100, 50-250
- Port sizes (Rc, NPT, G): 3/8, 1/2, 3/4, 1, 1-1/4, 1-1/2 (flow range dependent)
- Temperature rating: 0-90°C
- Output options: 1-5V or 4-20mA
- Accuracy: ±3% F.S.
- Repeatability: ±2% F.S.
Specifications
- SeriesPF3W
- Country of OriginJP
- Product TypeFlow Switches
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data