Specifications
Dimensions
- Port Size6 diameter One-touch fitting
- Weight65 g
Details
- Country of OriginJP
- DisplayRemote sensor unit
- Piping Entry DirectionBottom
- Rated Flow Range0.2 to 10 (5) L/min
- SeriesPFM
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)