Motion
PA3313-N03-B
Process Pump
MI ITEM #09672553
MFR #PA3313-N03-B
List Price$1,284.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Process Pump
MI ITEM #09672553
MFR #PA3313-N03-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,284.90/each for your price

Overview

Mfr description
PA3313-N03-B PROCESS PUMP
  • PFA type process pump
  • Type: automatically or air operated
  • Fluid: IPA, pure water, methyl ethyl ketonehypochlorous acid soda
  • Pilot air pressure: 0.2 to 0.5MPa
  • Service life: 20 million cycles (or 12 months)

Specifications

  • Weight
    2.1 kg
  • Country of Origin
    JP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text