Motion
PFM511-N02-1
PFM DIGITAL FLOW SWITCH with Remote sensor unit Display
MI ITEM #09672566
MFR #PFM511-N02-1
Price$181.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PFM DIGITAL FLOW SWITCH with Remote sensor unit Display
MI ITEM #09672566
MFR #PFM511-N02-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$181.74/each

Specifications

Dimensions

  • Port Size
    NPT 1/4

Details

  • Country of Origin
    JP
  • Display
    Remote sensor unit
  • Piping Entry Direction
    Straight
  • Rated Flow Range
    2 to 100 (50) L/min
  • Series
    PFM

Overview

Mfr description
PFM511-N02-1 2-COLOR DIGITAL FLOW
  • Flow ranges (lpm): 0.2-10, 0.5-25, 1-50, 2-100
  • Port sizes: 1/8 or 1/4 (Rc, NPT, G); ø4, ø6, ø8 or ø1/4" one-touch fittings
  • Rated pressure range (MPa): -0.07 to 0.75
  • Output options: 1-5V or 4-20mA
  • Accuracy: ±3% F.S.
  • Repeatability: ±1% F.S.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought