Motion
PAF3413-03-B
PAF3000, Process Pump: Automatically Operated Type, Air Operated Type, Female Thread
MI ITEM #09672583
MFR #PAF3413-03-B
List Price$2,630.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PAF3000, Process Pump: Automatically Operated Type, Air Operated Type, Female Thread
MI ITEM #09672583
MFR #PAF3413-03-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,630.04/each for your price

Overview

Mfr description
PAF3413-03-B PROCESS PUMP
  • 1 pump is available for various fluids.
  • Automatic and air operated types are available.
  • Dual PPS/PFA structure.
  • Sensors can be mounted after purchase.
  • Same size as series PA3.
  • Non-metallic exterior fluoro-resin pump.
  • Stroke sensor.
  • Optical sensor (leakage sensor).

Specifications

  • Weight
    1.3 kg
  • Country of Origin
    JP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text