1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
PFM750-F01-F
PFM7, Digital Air Flow Sensor, 2-Color Display, IP40, 0.2-100 Lpm
MI ITEM #
09672606
MFR #
PFM750-F01-F
Price
$248.40
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Pneumatic Instrumentation
Pneumatic Switches
SMC CORP OF AMERICA PFM750-F01-F
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
PFM750-F01-F
PFM7, Digital Air Flow Sensor, 2-Color Display, IP40, 0.2-100 Lpm
MI ITEM #
09672606
MFR #
PFM750-F01-F
Mfr description
PFM750-F01-F 2-COLOR DIGITAL FLOW
Flow ranges (lpm): 0.2-10, 0.5-25, 1-50, 2-100
Port sizes: 1/8 or 1/4 (rc, NPT, G): ø4, ø6, ø8 or ø1/4" one-touch fittings
Rated pressure range (kPa): -70 to 750
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$248
.40
/each
Add to Cart
Specifications
Dimensions
Port Size
NPT 1/8
Details
Country of Origin
JP
Display
Integrated
Piping Entry Direction
Straight
Rated Flow Range
1 to 50 (25) L/min
Series
PFM
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items