Specifications
Dimensions
- Port SizeNPT 1/8
Details
- Country of OriginJP
- DisplayIntegrated
- Piping Entry DirectionStraight
- Rated Flow Range1 to 50 (25) L/min
- SeriesPFM
Overview
Mfr description
PFM750-N01-B 2-COLOR DIGITAL FLOW
- Flow ranges (lpm): 0.2-10, 0.5-25, 1-50, 2-100
- Port sizes: 1/8 or 1/4 (rc, NPT, G): ø4, ø6, ø8 or ø1/4" one-touch fittings
- Rated pressure range (kPa): -70 to 750
- Output options: NPN/PNP, 1-5V, 4-20mA
- Accuracy: ±3% F.S. (display); ±5% F.S. (analog out)
- Repeatability: ±1% F.S.