1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
PSE570-02-28
PSE570, Remote Analog Pressure Sensor, Enhanced, IP65
Mi Item #
09672629
MFR #
PSE570-02-28
Price
$237.37
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Pneumatic Instrumentation
Visual Indicators
SMC CORP OF AMERICA PSE570-02-28
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
PSE570-02-28
PSE570, Remote Analog Pressure Sensor, Enhanced, IP65
Mi Item #
09672629
MFR #
PSE570-02-28
Mfr description
PSE570-02-28 PRESSURE SENSOR WITH M12
Remote high pressure sensor with enhanced durability for liquid or gas
Power supply requirement: 12 to 24 VDC
1 to 5 V or 4 to 20 mA analog output
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$237
.37
/each
Add to Cart
Specifications
Dimensions
Port Size
1/8 in
Details
Operating Pressure Range
0 to 1 MPa
Series
PSE
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items