Motion
PSE576-02-28
PSE570, Remote Analog Pressure Sensor, Enhanced, IP65
MI ITEM #09672641
MFR #PSE576-02-28
List Price$237.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PSE570, Remote Analog Pressure Sensor, Enhanced, IP65
MI ITEM #09672641
MFR #PSE576-02-28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$237.37/each for your price

Overview

Mfr description
PSE576-02-28 PRESSURE SENSOR FOR GEN
  • Remote high pressure sensor with enhanced durability for liquid or gas
  • Power supply requirement: 12 to 24 VDC
  • 1 to 5 V or 4 to 20 mA analog output
  • Accuracy: ±1% F.S. (500 kPa, 1 MPa); ±2.5% F.S. (2, 5,or 10 MPa)
  • Repeatability: ±0.2% F.S. (500 kPa, 1 MPa); ±0.5% F.S. (2, 5, or 10 MPa)
  • Port sizes: 1/8 or 1/4 Rc male (incl. M5 female)

Specifications

  • Port Size
    1/8 in
  • Operating Pressure Range
    0 to 5 MPa
  • Series
    PSE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought