Overview
Mfr description
PFM525-F01-2 2-COLOR DIGITAL FLOW
- Flow ranges (lpm): 0.2-10, 0.5-25, 1-50, 2-100
- Port sizes: 1/8 or 1/4 (Rc, NPT, G); ø4, ø6, ø8 or ø1/4" one-touch fittings
- Rated pressure range (MPa): -0.07 to 0.75
- Output options: 1-5V or 4-20mA
- Accuracy: ±3% F.S.
- Repeatability: ±1% F.S.
Specifications
- DisplayRemote sensor unit
- Country of OriginJP
- SeriesPFM
- Piping Entry DirectionStraight
- Port SizeG 1/8
- Rated Flow Range0.5 to 25 (12.5) L/min
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data