Overview
Mfr description
PFMV510F-1-N FLOW SENSOR FOR AIR
Specifications
- DisplayRemote sensor unit
- Country of OriginJP
- SeriesPFM
- Weight10 g
- Piping Entry DirectionStraight
- Port SizeRc 1/8
- Rated Flow Range0.2 to 10 (5) L/min
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data