Motion
PFM710-F01-F
PFM7, Digital Air Flow Sensor, 2-Color Display, IP40, 0.2-100 Lpm
MI ITEM #09672719
MFR #PFM710-F01-F
Price$248.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PFM7, Digital Air Flow Sensor, 2-Color Display, IP40, 0.2-100 Lpm
MI ITEM #09672719
MFR #PFM710-F01-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$248.40/each

Specifications

Dimensions

  • Port Size
    NPT 1/8

Details

  • Country of Origin
    JP
  • Display
    Integrated
  • Piping Entry Direction
    Straight
  • Rated Flow Range
    0.2 to 10 (5) L/min
  • Series
    PFM

Overview

Mfr description
PFM710-F01-F 2-COLOR DIGITAL FLOW
  • Flow ranges (lpm): 0.2-10, 0.5-25, 1-50, 2-100
  • Port sizes: 1/8 or 1/4 (rc, NPT, G): ø4, ø6, ø8 or ø1/4" one-touch fittings
  • Rated pressure range (kPa): -70 to 750
  • Output options: NPN/PNP, 1-5V, 4-20mA
  • Accuracy: ±3% F.S. (display); ±5% F.S. (analog out)
  • Repeatability: ±1% F.S.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought