Motion
22-CJ2B10-75Z

SMC CORP OF AMERICA
22-CJ2B10-75Z

CJ2-Z ROUND BODY CYLINDER with 10 mm Bore Size
MI ITEM #09672950
MFR #22-CJ2B10-75Z
List Price$21.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
22-CJ2B10-75Z

CJ2-Z ROUND BODY CYLINDER with 10 mm Bore Size
MI ITEM #09672950
MFR #22-CJ2B10-75Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$21.03/each for your price

Overview

Mfr description
22-CJ2B10-75Z CYLINDER, AIR

Specifications

  • Series
    CJ2-Z
  • Bore Diameter
    10 mm
  • Country of Origin
    JP
  • Cushion Type
    Rubber bumper
  • Mounting Type
    Basic
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text