Motion
22-CJ2B16-15Z

SMC CORP OF AMERICA
22-CJ2B16-15Z

CJ2-Z ROUND BODY CYLINDER with 16 mm Bore Size
Mi Item #09672951
MFR #22-CJ2B16-15Z
Price$17.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
22-CJ2B16-15Z

CJ2-Z ROUND BODY CYLINDER with 16 mm Bore Size
Mi Item #09672951
MFR #22-CJ2B16-15Z

Mfr description
22-CJ2B16-15Z CYLINDER, AIR
  • Double acting, single rod for use in clean environment
  • Relief or vacuum suction types
  • Bore size (mm): 10, 16
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.73/each

Specifications

Dimensions

  • Bore Diameter
    16 mm

Details

  • Country of Origin
    JP
  • Cushion Type
    Rubber bumper
  • Mounting Type
    Basic
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    CJ2-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)