Motion
NCDGBA20-1300

SMC CORP OF AMERICA
NCDGBA20-1300

NC(D)G, High Speed/Precision Cylinder, Double Acting, Single Rod
MI ITEM #09673088
MFR #NCDGBA20-1300
Price$72.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGBA20-1300

NC(D)G, High Speed/Precision Cylinder, Double Acting, Single Rod
MI ITEM #09673088
MFR #NCDGBA20-1300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$72.50/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Stroke  
    13.0000 in

Details

  • Country of Origin
    US
  • Cushion Type
    Adjustable air cushion
  • Hardware Type
    Basic style
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic style
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCG

Overview

Mfr description
NCDGBA20-1300 NCG CYLINDER
  • Double acting single rod
  • Bore sizes: 3/4, 1, 2, 1 1/4, 1 1/2, & 2 1/2 (in)
  • Strokes from 1in through 12in
  • Mounts: basic, foot, flange, clevis, or trunnion
  • Variety of switches and a variety of lead wire lengths

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought