Motion
12-CY3B15-500

SMC CORP OF AMERICA
12-CY3B15-500

CY3 RODLESS CYLINDER with 15 mm Bore Size
MI ITEM #09673605
MFR #12-CY3B15-500
Price$311.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
12-CY3B15-500

CY3 RODLESS CYLINDER with 15 mm Bore Size
MI ITEM #09673605
MFR #12-CY3B15-500

Mfr description
12-CY3B15-500 CYL, RODLESS, MAG.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$311.12/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Stroke  
    500 mm

Details

  • Country of Origin
    JP
  • Port Thread Standard
    M5X0.8
  • Product Type
    Rodless Air Cylinders
  • Series
    CY3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)