Motion
NCDGBA63-1900

SMC CORP OF AMERICA
NCDGBA63-1900

NCG ROUND BODY CYLINDER with 63 mm Bore Size
Mi Item #09673709
MFR #NCDGBA63-1900
Price$163.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGBA63-1900

NCG ROUND BODY CYLINDER with 63 mm Bore Size
Mi Item #09673709
MFR #NCDGBA63-1900

Mfr description
NCDGBA63-1900 NCG CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$163.60/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Stroke  
    19 in

Details

  • Country of Origin
    US
  • Cushion Type
    Adjustable air cushion
  • Hardware Type
    Basic style
  • Magnet
    Built-in
  • Mounting Type
    Basic style
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)