Motion
NCDGBN63-4000

SMC CORP OF AMERICA
NCDGBN63-4000

NCG ROUND BODY CYLINDER with 63 mm Bore Size
MI ITEM #09673883
MFR #NCDGBN63-4000
List Price$236.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGBN63-4000

NCG ROUND BODY CYLINDER with 63 mm Bore Size
MI ITEM #09673883
MFR #NCDGBN63-4000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$236.15/each for your price

Overview

Mfr description
NCDGBN63-4000 NCG CYLINDER

Specifications

  • Series
    NCG
  • Bore Diameter
    63 mm
  • Country of Origin
    US
  • Stroke
  • Cushion Type
    Urethane cushion
  • Magnet
    Built-in
  • Hardware Type
    Basic style
  • Mounting Type
    Basic style
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text