Motion
NCDGFA25-1600

SMC CORP OF AMERICA
NCDGFA25-1600

NCG ROUND BODY CYLINDER with 25 mm Bore Size
Mi Item #09673943
MFR #NCDGFA25-1600
Price$87.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGFA25-1600

NCG ROUND BODY CYLINDER with 25 mm Bore Size
Mi Item #09673943
MFR #NCDGFA25-1600

Mfr description
NCDGFA25-1600 NCG CYLINDER
  • Double acting single rod
  • Bore sizes: 3/4, 1, 2, 1 1/4, 1 1/2, & 2 1/2 (in)
  • Strokes from 1in through 12in
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.80/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Stroke  
    16 in

Details

  • Country of Origin
    US
  • Cushion Type
    Adjustable air cushion
  • Hardware Type
    Front flange style
  • Magnet
    Built-in
  • Mounting Type
    Front flange style
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)