Overview
Mfr description
NCDGLN20-0050 NCG CYLINDER
- Double acting single rod
- Bore sizes: 3/4, 1, 2, 1 1/4, 1 1/2, & 2 1/2 (in)
- Strokes from 1in through 12in
- Mounts: basic, foot, flange, clevis, or trunnion
- Variety of switches and a variety of lead wire lengths
Specifications
- SeriesNCG
- Bore Diameter20 mm
- Country of OriginUS
- Stroke
- Cushion TypeUrethane cushion
- MagnetBuilt-in
- Hardware TypeAxial foot style
- Mounting TypeAxial foot style
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data