1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
NCDGBN50-0050
NCG ROUND BODY CYLINDER with 50 mm Bore Size
MI ITEM #
09674426
MFR #
NCDGBN50-0050
Price
$80.50
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Air Cylinders
SMC CORP OF AMERICA NCDGBN50-0050
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
NCDGBN50-0050
NCG ROUND BODY CYLINDER with 50 mm Bore Size
MI ITEM #
09674426
MFR #
NCDGBN50-0050
Mfr description
NCDGBN50-0050 NCG CYLINDER
Double acting single rod
Bore sizes: 3/4, 1, 2, 1 1/4, 1 1/2, & 2 1/2 (in)
Strokes from 1in through 12in
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$80
.50
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
50 mm
Stroke
0.50 in
Details
Country of Origin
US
Cushion Type
Urethane cushion
Hardware Type
Basic style
Magnet
Built-in
Mounting Type
Basic style
Product Type
Round Body Repairable Air Cylinders
Series
NCG
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items