Motion
NCDGDN63-0050

SMC CORP OF AMERICA
NCDGDN63-0050

NCG ROUND BODY CYLINDER with 63 mm Bore Size
MI ITEM #09674757
MFR #NCDGDN63-0050
Price$104.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGDN63-0050

NCG ROUND BODY CYLINDER with 63 mm Bore Size
MI ITEM #09674757
MFR #NCDGDN63-0050

Mfr description
NCDGDN63-0050 NCG CYLINDER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$104.55/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Stroke  
    0.50 in

Details

  • Country of Origin
    US
  • Cushion Type
    Urethane cushion
  • Hardware Type
    Double Clevis Bracket
  • Magnet
    Built-in
  • Mounting Type
    Double Clevis style
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)