Motion
NCDGTN50-0200

SMC CORP OF AMERICA
NCDGTN50-0200

NCG ROUND BODY CYLINDER with 50 mm Bore Size
MI ITEM #09675035
MFR #NCDGTN50-0200
Price$88.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDGTN50-0200

NCG ROUND BODY CYLINDER with 50 mm Bore Size
MI ITEM #09675035
MFR #NCDGTN50-0200

Mfr description
NCDGTN50-0200 NCG CYLINDER
  • Double acting single rod
  • Bore sizes: 3/4, 1, 2, 1 1/4, 1 1/2, & 2 1/2 (in)
  • Strokes from 1in through 12in
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.85/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Stroke  
    2 in

Details

  • Country of Origin
    US
  • Cushion Type
    Urethane cushion
  • Hardware Type
    Rear trunnion style
  • Magnet
    Built-in
  • Mounting Type
    Rear trunnion style
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)