Specifications
Dimensions
- Bore Diameter12 mm
- Stroke16
Details
- Body Type12 mm - 200 mm
- Installation Instructions
- Manufacturer Catalog
- Product TypeCompact Air Cylinders
- SeriesNCQ2
- Spec Sheet
- TypePneumatic
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)