Motion
NCDQ2A40-10SZ

SMC CORP OF AMERICA
NCDQ2A40-10SZ

NCQ2-Z COMPACT CYLINDER with 40 mm Bore size
MI ITEM #09675534
MFR #NCDQ2A40-10SZ
List Price$52.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2A40-10SZ

NCQ2-Z COMPACT CYLINDER with 40 mm Bore size
MI ITEM #09675534
MFR #NCDQ2A40-10SZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$52.92/each for your price

Overview

Mfr description
NCDQ2A40-10SZ COMPACT CYLINDER, NCQ2-Z
  • Single acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50
  • Standard stroke range (mm): 5, 10, 20
  • Mounting includes: Through hole (standard), threaded, clevis, foot, head flange, and rod flange
  • Auto switch capable

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
    10 mm
  • Cylinder Series
    NCQ2-Z
  • Port Thread Standard
    Rc
  • Type
    Pneumatic
  • Body Option
    Standard (Rod end female thread)
  • Body Type
    12 mm - 200 mm
  • Magnet
    With Magnet
  • Mounting Thread
    North American
  • Mounting Type
    Both Ends Tapped
  • Series
    NCQ2-Z
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text