Motion
NCDQ2D50-40DZ

SMC CORP OF AMERICA
NCDQ2D50-40DZ

NCQ2-Z COMPACT CYLINDER with 50 mm Bore size
Mi Item #09675744
MFR #NCDQ2D50-40DZ
Price$96.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2D50-40DZ

NCQ2-Z COMPACT CYLINDER with 50 mm Bore size
Mi Item #09675744
MFR #NCDQ2D50-40DZ

Mfr description
NCDQ2D50-40DZ COMPACT CYLINDER, NCQ2-Z
  • Double acting, single rod, compact cylinder
  • Bore sizes (mm): 12, 16, 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.35/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke
    40 mm

Details

  • Body Option
    Standard (Rod end female thread)
  • Body Type
    12 mm - 200 mm
  • Compact Cylinder Type
    Standard
  • Country of Origin
    US
  • Cylinder Series
    NCQ2-Z
  • Magnet
    With Magnet
  • Mounting Thread
    North American
  • Mounting Type
    Double Clevis
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ2-Z
  • Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)