Specifications
Dimensions
- Bore Diameter32 mm
- Stroke50 mm
Details
- Country of OriginUS
- Cylinder SeriesNCQ2-Z
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeRear Flange
- Product TypeCompact Air Cylinders
- SeriesNCQ2-Z
Overview
Mfr description
NCDQ2G32-50DZ COMPACT CYLINDER, NCQ2-Z