Motion
NCDQ2WA32-5DZ

SMC CORP OF AMERICA
NCDQ2WA32-5DZ

32 mm Bore, 5 mm Stroke
MI ITEM #09675929
MFR #NCDQ2WA32-5DZ
Price$68.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCDQ2WA32-5DZ

32 mm Bore, 5 mm Stroke
MI ITEM #09675929
MFR #NCDQ2WA32-5DZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$68.08/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Stroke
    5 mm

Details

  • Body Type
    12 mm - 200 mm
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Both Ends Tapped
  • Product Type
    Compact Air Cylinders
  • Series
    NCQ2
  • Type
    Pneumatic

Overview

Mfr description
NCDQ2WA32-5DZ COMPACT CYLINDER, NCQ2-Z

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought