Motion
NCGBN32-0400T

SMC CORP OF AMERICA
NCGBN32-0400T

1.2500 in Bore Diameter, 4.0000 in Stroke Length
Mi Item #09676521
MFR #NCGBN32-0400T
Price$57.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCGBN32-0400T

1.2500 in Bore Diameter, 4.0000 in Stroke Length
Mi Item #09676521
MFR #NCGBN32-0400T

Mfr description
NCGBN32-0400T NCG CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.00/each

Specifications

Dimensions

  • Bore Diameter  
    1.2500 in
  • Stroke
    4.0000 in

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Series
    NCG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)