Overview
Mfr description
NCGBN32-0100T NCG CYLINDER
- Single acting, single rod, spring return/extend
- Rubber seal
- Bores size: 20mm (3/4"), 25mm (1"), 32mm (1 1/4"), 40mm (1 1/2")
- Auto switch capable
- Variety of lead wires and prewired connectors
Specifications
- Country of OriginUS
- Bore Diameter32 mm
- Cushion TypeUrethane cushion
- Hardware TypeBasic style
- Mounting TypeBasic style
- SeriesNCG
- Stroke
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data