Motion
NCGKCN20-0200

SMC CORP OF AMERICA
NCGKCN20-0200

NCG ROUND BODY CYLINDER with 20 mm Bore Size
MI ITEM #09676560
MFR #NCGKCN20-0200
Price$41.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCGKCN20-0200

NCG ROUND BODY CYLINDER with 20 mm Bore Size
MI ITEM #09676560
MFR #NCGKCN20-0200

Mfr description
NCGKCN20-0200 NCG CYLINDER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.50/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Stroke  
    2 in

Details

  • Country of Origin
    US
  • Cushion Type
    Urethane cushion
  • Hardware Type
    Single Clevis Bracket
  • Mounting Type
    Single Clevis style
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCG
  • Type
    Non-rotating

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)