1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
NCGNN40-0600S
NCG ROUND BODY CYLINDER with 40 mm Bore Size
MI ITEM #
09676709
MFR #
NCGNN40-0600S
Price
$86.55
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Air Cylinders and Rotary Actuators
Air Cylinders
SMC CORP OF AMERICA NCGNN40-0600S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
NCGNN40-0600S
NCG ROUND BODY CYLINDER with 40 mm Bore Size
MI ITEM #
09676709
MFR #
NCGNN40-0600S
Mfr description
NCGNN40-0600S NCG CYLINDER
Single acting, single rod, spring return/extend
Rubber seal
Bores size: 20mm (3/4"), 25mm (1"), 32mm (1 1/4"), 40mm (1 1/2")
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$86
.55
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
40 mm
Stroke
6 in
Details
Country of Origin
US
Cushion Type
Urethane cushion
Hardware Type
Front nose mount
Mounting Type
Front nose mount
Product Type
Round Body Repairable Air Cylinders
Series
NCG
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items