Motion
NCGGN40-0800T

SMC CORP OF AMERICA
NCGGN40-0800T

NC(D)G, Cylinder, Single Acting, Single Rod, Spring Return/Extend
MI ITEM #09676774
MFR #NCGGN40-0800T
Price$89.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCGGN40-0800T

NC(D)G, Cylinder, Single Acting, Single Rod, Spring Return/Extend
MI ITEM #09676774
MFR #NCGGN40-0800T

Mfr description
NCGGN40-0800T NCG CYLINDER
  • Single acting, single rod, spring return/extend
  • Rubber seal
  • Bores size: 20mm (3/4"), 25mm (1"), 32mm (1 1/4"), 40mm (1 1/2")
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.60/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Stroke  
    8.0000 in

Details

  • Country of Origin
    US
  • Cushion Type
    Urethane cushion
  • Hardware Type
    Rear flange style
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Rear flange style
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)