Motion
NCGKBN32-0250

SMC CORP OF AMERICA
NCGKBN32-0250

NCG ROUND BODY CYLINDER with 32 mm Bore Size
Mi Item #09676828
MFR #NCGKBN32-0250
Price$59.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCGKBN32-0250

NCG ROUND BODY CYLINDER with 32 mm Bore Size
Mi Item #09676828
MFR #NCGKBN32-0250

Mfr description
NCGKBN32-0250 NCG CYLINDER
  • Non rotating, high speed/precision cylinder
  • Non rotating accuracy: 1° ( ø20, ø25), 0.8° (ø32), 0.5° (ø40- ø63)
  • 8 mounting styles available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.70/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Stroke  
    2.50 in

Details

  • Country of Origin
    US
  • Cushion Type
    Urethane cushion
  • Hardware Type
    Basic style
  • Mounting Type
    Basic style
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCG
  • Type
    Non-rotating
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)