Motion
NCGWBA40-0300

SMC CORP OF AMERICA
NCGWBA40-0300

NCG ROUND BODY CYLINDER with 40 mm Bore Size
Mi Item #09676948
MFR #NCGWBA40-0300
Price$86.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCGWBA40-0300

NCG ROUND BODY CYLINDER with 40 mm Bore Size
Mi Item #09676948
MFR #NCGWBA40-0300

Mfr description
NCGWBA40-0300 NCG CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.85/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Stroke  
    3 in

Details

  • Country of Origin
    US
  • Cushion Type
    Adjustable air cushion
  • Hardware Type
    Basic style
  • Mounting Type
    Basic style
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCG
  • Type
    Double rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)