Motion
NCGKBN50-0350

SMC CORP OF AMERICA
NCGKBN50-0350

NCG ROUND BODY CYLINDER with 50 mm Bore Size
Mi Item #09676999
MFR #NCGKBN50-0350
Price$99.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCGKBN50-0350

NCG ROUND BODY CYLINDER with 50 mm Bore Size
Mi Item #09676999
MFR #NCGKBN50-0350

Mfr description
NCGKBN50-0350 NCG CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.70/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Stroke  
    3.50 in

Details

  • Country of Origin
    US
  • Cushion Type
    Urethane cushion
  • Hardware Type
    Basic style
  • Mounting Type
    Basic style
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCG
  • Type
    Non-rotating
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)