Motion
NCGWBN32-0400

SMC CORP OF AMERICA
NCGWBN32-0400

NCG ROUND BODY CYLINDER with 32 mm Bore Size
Mi Item #09677374
MFR #NCGWBN32-0400
Price$63.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCGWBN32-0400

NCG ROUND BODY CYLINDER with 32 mm Bore Size
Mi Item #09677374
MFR #NCGWBN32-0400

Mfr description
NCGWBN32-0400 NCG CYLINDER
  • Double rod high precision cylinder
  • 6 bore sizes available: 20mm ~ 63mm
  • Air cushion available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.55/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Stroke  
    4 in

Details

  • Country of Origin
    US
  • Cushion Type
    Urethane cushion
  • Hardware Type
    Basic style
  • Mounting Type
    Basic style
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCG
  • Type
    Double rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)