Motion
NCGWBN40-0100

SMC CORP OF AMERICA
NCGWBN40-0100

NCG ROUND BODY CYLINDER with 40 mm Bore Size
MI ITEM #09677379
MFR #NCGWBN40-0100
Price$66.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCGWBN40-0100

NCG ROUND BODY CYLINDER with 40 mm Bore Size
MI ITEM #09677379
MFR #NCGWBN40-0100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$66.00/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Stroke  
    1 in

Details

  • Country of Origin
    US
  • Cushion Type
    Urethane cushion
  • Hardware Type
    Basic style
  • Mounting Type
    Basic style
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCG
  • Type
    Double rod

Overview

Mfr description
NCGWBN40-0100 NCG CYLINDER
  • Double rod high precision cylinder
  • 6 bore sizes available: 20mm ~ 63mm
  • Air cushion available
  • Mounting styles: basic, axial foot, flange, trunnion
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought