Motion
NCGWBN50-0800

SMC CORP OF AMERICA
NCGWBN50-0800

NCG ROUND BODY CYLINDER with 50 mm Bore Size
MI ITEM #09677443
MFR #NCGWBN50-0800
List Price$116.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCGWBN50-0800

NCG ROUND BODY CYLINDER with 50 mm Bore Size
MI ITEM #09677443
MFR #NCGWBN50-0800

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$116.70/each for your price

Overview

Mfr description
NCGWBN50-0800 NCG CYLINDER
  • Double rod high precision cylinder
  • 6 bore sizes available: 20mm ~ 63mm
  • Air cushion available
  • Mounting styles: basic, axial foot, flange, trunnion
  • Auto switch capable

Specifications

  • Series
    NCG
  • Bore Diameter
    50 mm
  • Country of Origin
    US
  • Stroke
  • Cushion Type
    Urethane cushion
  • Type
    Double rod
  • Hardware Type
    Basic style
  • Mounting Type
    Basic style
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text