Motion
NCMB200-1200A

SMC CORP OF AMERICA
NCMB200-1200A

NC(D)M-A, Stainless Steel Body Cylinder w/Adjustable Air Cushion
MI ITEM #09677497
MFR #NCMB200-1200A
Price$152.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCMB200-1200A

NC(D)M-A, Stainless Steel Body Cylinder w/Adjustable Air Cushion
MI ITEM #09677497
MFR #NCMB200-1200A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$152.35/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Stroke  
    12.0000 in

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Front Nose Mount
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCM

Overview

Mfr description
NCMB200-1200A NCM, AIR CYLINDER
  • Available in 4 bore sizes
  • Floating cushion seal
  • Cushion adjustment is recessed so it doesn't protrude
  • Piston wear ring to extend life
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought