Motion
NCGWUN40-0300

SMC CORP OF AMERICA
NCGWUN40-0300

NCG ROUND BODY CYLINDER with 40 mm Bore Size
MI ITEM #09677607
MFR #NCGWUN40-0300
Price$84.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCGWUN40-0300

NCG ROUND BODY CYLINDER with 40 mm Bore Size
MI ITEM #09677607
MFR #NCGWUN40-0300

Mfr description
NCGWUN40-0300 NCG CYLINDER
  • Double rod high precision cylinder
  • 6 bore sizes available: 20mm ~ 63mm
  • Air cushion available
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.85/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Stroke  
    3 in

Details

  • Country of Origin
    US
  • Cushion Type
    Urethane cushion
  • Hardware Type
    Front trunnion style
  • Mounting Type
    Front trunnion style
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCG
  • Type
    Double rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)