Motion
NCGWUN63-0200

SMC CORP OF AMERICA
NCGWUN63-0200

NCG ROUND BODY CYLINDER with 63 mm Bore Size
MI ITEM #09677608
MFR #NCGWUN63-0200
Price$127.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCGWUN63-0200

NCG ROUND BODY CYLINDER with 63 mm Bore Size
MI ITEM #09677608
MFR #NCGWUN63-0200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$127.50/each

Specifications

Dimensions

  • Bore Diameter
    63 mm
  • Stroke  
    2 in

Details

  • Country of Origin
    US
  • Cushion Type
    Urethane cushion
  • Hardware Type
    Front trunnion style
  • Mounting Type
    Front trunnion style
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCG
  • Type
    Double rod

Overview

Mfr description
NCGWUN63-0200 NCG CYLINDER
  • Double rod high precision cylinder
  • 6 bore sizes available: 20mm ~ 63mm
  • Air cushion available
  • Mounting styles: basic, axial foot, flange, trunnion
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought