Specifications
Details
- Country of OriginUS
- Product TypeRound Body Repairable Air Cylinders
- SeriesNCM
Overview
Mfr description
NCMC056-0250C NCM, AIR CYLINDER
- Double acting single rod
- Bore sizes (inch): 7/16, 9/16, 3/4, 7/8, 1 1/16,1 1/4, 1 1/2, 2
- Mounts: nose, rear, end, rod, block
- Variety of switches and lead wire lengths
- Optional Rod Boot