Motion
NCME106-0400A

SMC CORP OF AMERICA
NCME106-0400A

NC(D)M-A, Stainless Steel Body Cylinder w/Adjustable Air Cushion
MI ITEM #09677749
MFR #NCME106-0400A
Price$57.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCME106-0400A

NC(D)M-A, Stainless Steel Body Cylinder w/Adjustable Air Cushion
MI ITEM #09677749
MFR #NCME106-0400A

Mfr description
NCME106-0400A NCM, AIR CYLINDER
  • Available in 4 bore sizes
  • Floating cushion seal
  • Cushion adjustment is recessed so it doesn't protrude
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$57.45/each

Specifications

Dimensions

  • Bore Diameter
    1.0625 in
  • Stroke  
    4.0000 in

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Double End Mount
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)