Motion
NCJ2B16-200SR

SMC CORP OF AMERICA
NCJ2B16-200SR

NC(D)J2, Miniature Stainless Steel Cylinder, Single Acting, Single Rod
MI ITEM #09677778
MFR #NCJ2B16-200SR
Price$22.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCJ2B16-200SR

NC(D)J2, Miniature Stainless Steel Cylinder, Single Acting, Single Rod
MI ITEM #09677778
MFR #NCJ2B16-200SR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$22.00/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Stroke  
    2.0000 in

Details

  • Country of Origin
    JP
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    NCJ2

Overview

Mfr description
NCJ2B16-200SR CYLINDER, AIR
  • Single acting, spring extend, or spring retract
  • Bore sizes: 1/4" (6mm), 3/8" (10mm), 5/8" (16mm)
  • Standard strokes from 1/2" to 5"
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought