Overview
Mfr description
NCMR150-0800C NCM, AIR CYLINDER
- Direct mount, double acting, single rod air cylinder
- Stainless steel body
- Bore sizes: 7/16", 3/4", 1 1/16", 1 1/2"
- Auto switch capable
Specifications
- SeriesNCM
- Country of OriginUS
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data