Overview
Mfr description
NCMW075-0600C NCM, AIR CYLINDER
- Double rod type air cylinder
- Stainless steel rod
- Bore sizes-3/4" to 2"
- 3 mounting types available
- Auto switch capable
Specifications
- SeriesNCM
- Bore Diameter0.7500 in
- Country of OriginUS
- Stroke
- Mounting TypeDouble Rod
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data