Specifications
Dimensions
- Bore Diameter2.0000 in
- Stroke2.0000 in
Details
- Country of OriginUS
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeDouble End Mount
- Product TypeRound Body Repairable Air Cylinders
- SeriesNCM
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)